Shop HALLOWELL

Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC964884-3S-W-ME
  • Zoro # G2256996

product price: 
$
598.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DRHC964884-3S-W-ME
Zoro #
G2256996
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
4 ga
Shelving Post Gauge
14
Shelf Capacity
620 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Center Support
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Standards
Greenguard Certified
Includes Decking
Yes
Adjustability
Adjustable
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Maximum Post Load Capacity
1,860 lb with Beams Evenly Spaced at 42 in
Shelving Configuration
Starter
Frame Material
Steel
Side Panel Style
Open
Duty Rating
Medium-Duty
Load Capacity per Shelf
620 lb
Beam Profile
Angle
Shelf Gauge
4 ga
Post Gauge
14 ga
Whole Unit Load Capacity
1,860 lb
Wire Color
Black

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
48 in
Depth
48"
Height
84"
Width
96 in

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 620 lb, Whole Unit Load Capacity 1,860 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,860 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.