Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC723684-3S-E-ME

  • Zoro # G2257230


original price:  $444.99 , new price: $400.99 , 9 percent off
new price:  $400.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHC723684-3S-E-ME
Zoro #
G2257230
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
36 in
Width
72"
Height
84"
Depth
36"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
22
Shelving Post Gauge
14
Shelf Capacity
655 lb
Shelf Adjustments
1 1/2 in
Includes
Center Support
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
GREENGUARD Certified
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Certified
Post Gauge
14 ga
Frame Material
Steel
Side Panel Style
Open
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Maximum Post Load Capacity
1,965 lb with Beams Evenly Spaced at 42 in
Load Capacity per Shelf
655 lb
Includes Decking
Yes
Beam Profile
Angle
Shelf Material
Steel
Shelving Configuration
Starter
Shelf Gauge
22 ga
Duty Rating
Medium-Duty
Whole Unit Load Capacity
1,965 lb

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 655 lb, Whole Unit Load Capacity 1,965 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,965 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.