Boltless Shelving Unit, 36"D x 96"W x 84"H, 4 Shelves, Steel

  • Mfr # DRCC963684-3S-W-PT

  • Zoro # G3467445


product price:  $745.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRCC963684-3S-W-PT
Zoro #
G3467445
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
36 in
Width
96"
Depth
36"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Tan
Shelving Gauge
4
Shelving Post Gauge
14
Shelf Capacity
910 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
1400 lb.
Finish - Shelving and Racks
Powder Coated
Includes
Center Support
Includes Mounting Hardware
No
Adjustability
Adjustable
Shelving Configuration
Starter
Duty Rating
Heavy-Duty
Side Panel Style
Open
Maximum Post Load Capacity
2,730 lb with Beams Evenly Spaced at 42 in
Frame Material
Steel
Load Capacity per Shelf
910 lb
Whole Unit Load Capacity
2,730 lb
Shelf Adjustment Increments
1 1/2 in
Shelf Material
Steel
Beam Profile
Channel
Shelf Gauge
4 ga
Post Gauge
14 ga
Includes Decking
Yes

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, Includes Mounting Hardware No, 910 lb, Whole Unit Load Capacity 2,730 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount; Wall Mount, Maximum Post Load Capacity 2,730 lb with Beams Evenly Spaced at 42 in, Powder Coated, Heavy-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.