Boltless Shelving Unit, 48"D x 72"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC724884-3S-P-ME

  • Zoro # G2256235


original price:  $401.99 , new price: $361.99 , 9 percent off
new price:  $361.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC724884-3S-P-ME
Zoro #
G2256235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
Height
84"
Width
72"
Depth
48"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Black
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
685 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Includes
Center Support
Shelf Configuration
Single Straight
Shelving Configuration
Starter
Post Gauge
14 ga
Load Capacity per Shelf
685 lb
Adjustability
Adjustable
Whole Unit Load Capacity
2,055 lb
Side Panel Style
Open
Maximum Post Load Capacity
2,055 lb with Beams Evenly Spaced at 42 in
Beam Profile
Angle
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Shelf Material
Steel
Frame Material
Steel
Shelf Gauge
16 ga
Includes Decking
Yes

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 685 lb, Whole Unit Load Capacity 2,055 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,055 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.