Boltless Shelving Unit, 48"D x 72"W x 84"H, 4 Shelves, Steel

  • Mfr # DRHC724884-3S-P-PT

  • Zoro # G3468005


product price:  $361.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHC724884-3S-P-PT
Zoro #
G3468005
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
Width
72"
Depth
48"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Tan
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
685 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
1000 lb.
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Includes
Center Support
Whole Unit Load Capacity
2,055 lb
Frame Material
Steel
Beam Profile
Angle
Shelf Gauge
16 ga
Duty Rating
Medium-Duty
Includes Decking
Yes
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Shelving Configuration
Starter
Load Capacity per Shelf
685 lb
Shelf Material
Steel
Side Panel Style
Open
Maximum Post Load Capacity
2,055 lb with Beams Evenly Spaced at 42 in

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 685 lb, Whole Unit Load Capacity 2,055 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,055 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.