Shop LYON
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rivet Rack Adder, Gray, Steel
- Mfr # DD73021A
- Zoro # G315271277
product price:Â
$
252.99
/ea
Key Features
Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
Number of Shelves
3
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD73021A
- Zoro #
- G315271277
- UPC #
- -
- Country of Origin
- United States
- Item
- Rivet Rack Adder
- Number of Shelves
- 3
- Finish
- Powder Coated
- Color
- Gray
- Assembled
- Unassembled
- Upright Gauge
- 14 ga
- Beam Gauge
- 14 ga
- Capacity per Shelf
- 1,000 lb
- Frame Material
- Steel
- Shelving Configuration
- Add-On
- Shelf Adjustment Increments
- 1 1/2 in
- Adjustability
- Adjustable
- Includes
- (2) T-Post Uprights
- Load Capacity per Shelf
- 1,000 lb
- Whole Unit Load Capacity
- 3,000 lb
- Mounting Hardware Required
- No
- Includes Decking
- No
- Duty Rating
- Medium Duty
- Post Gauge
- 14 ga
- Maximum Post Load Capacity
- 3,000 lb
- Side Panel Style
- Open
- Beam Profile
- Standard
- Wire Color
- Gray
Dimensions
- Overall Height
- 84 in
- Overall Width
- 48 in
- Overall Depth
- 36 in
Description
Rivet Rack Adder, Standard, Beam Gauge 14 ga, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Shelf Adjustment Increments 1 1/2 in, Not Applicable, Not Applicable, Steel, (2) T-Post Uprights, Includes Decking No, 1,000 lb, Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, Upright Gauge 14 ga, Post Gauge 14 ga, Number of Shelves 3, Boltless; Rivets, Mounting Hardware Required No, Maximum Post Load Capacity 3,000 lb, Powder Coated, Medium Duty, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.