Boltless Shelving Unit, 48"D x 96"W x 84"H, 4 Shelves, Steel

  • Mfr # DRHC964884-3S-W-PT

  • Zoro # G3467619


product price:  $878.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHC964884-3S-W-PT
Zoro #
G3467619
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
48 in
Height
84"
Width
96"
Depth
48"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Tan
Shelving Gauge
4
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Center Support
Finish - Shelving and Racks
Powder Coated
Beam Capacity
620 lb.
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Whole Unit Load Capacity
1,860 lb
Shelf Material
Steel
Includes Decking
Yes
Load Capacity per Shelf
620 lb
Maximum Post Load Capacity
1,860 lb with Beams Evenly Spaced at 42 in
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable
Frame Material
Steel
Shelf Gauge
4 ga
Post Gauge
14 ga
Shelving Configuration
Starter
Duty Rating
Medium-Duty
Side Panel Style
Open
Beam Profile
Angle

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 620 lb, Whole Unit Load Capacity 1,860 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,860 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.