Shop HALLOWELL

Box Locker, 11 3/8 in W, 12 in D, 12 3/4 in H, (1) Tier, (1) Wide, Blue

  • Mfr # HC121212-1PL-K-MB
  • Zoro # G7886523

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Overall Width
11 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HC121212-1PL-K-MB
Zoro #
G7886523
UPC #
190584003761
Country of Origin
United States
Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Color
Blue
Locker Handle Type
None
Legs Included
No
Locker Material
Steel
Locker Lock Type
Keyed
Locker Color Family
Blues/Purples
Includes
Number Plate
Locking System
1-Point
Locker Configurations
(1) Wide, (1) Tier
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Cold rolled steel
Tier
One
Handle Type
None
Finish
Powder Coated
Hooks per Opening
None
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Keyed
Door Type
Solid
Number of Units Wide
1
Locker Finish
Powder Coated
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Tiers
1
Locker Color
Blue
Frame Assembled
Unassembled

Dimensions

Overall Width
11 3/8 in
Overall Depth
12 in
Overall Height
12 3/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Opening Height
11 1/4 in
Frame Material Thickness
16 ga

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Keyed, Overall Depth 12 in, Overall Height 12 3/4 in, Overall Width 11 3/8 in, Handle Type None, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 11 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.