Locker, 72 in H, 12 in w, Black
- Mfr # U1288-1A-ME
- Zoro # G023939025
product price:Â
$
247.99
/ea
Key Features
Door Type
Louvered
Antimicrobial
No
Hook Type
Double Prong, (2) Single Hook
Locker Material
Steel
Includes Number Plates
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U1288-1A-ME
- Zoro #
- G023939025
- UPC #
- 192109038401
- Country of Origin
- United States
- Door Type
- Louvered
- Antimicrobial
- No
- Item
- Locker
- Hook Type
- Double Prong, (2) Single Hook
- Locker Material
- Steel
- Includes Number Plates
- Yes
- Includes Slope Top Panel
- No
- Frame Assembled
- Assembled
- Locker Color
- Black
- Includes Locks
- No
- Includes Hanging Rod
- No
- Number of Units Wide
- 1
- ADA Compliant
- No
- Lock Type
- Combination/Padlock
- Number of Lockers
- 1
- Duty Rating
- Super Duty
- Method of Construction
- Welded
- Handle Type
- Recessed Lift
- Number of Tiers
- 1
- Locker Finish
- Powder Coated
- Number of Shelves per Opening
- 0
Dimensions
- Opening Height
- 72 in
- Door Material Thickness
- 16 ga
- Opening Width
- 12 in
- Overall Width
- 12 in
- Overall Depth
- 18 in
- Overall Height
- 78 in
- Base/Leg Height
- 6 in
- Frame Material Thickness
- 24 ga
- Panel Material Thickness
- 24 ga
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.