Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (4) Tier, Tan

  • Mfr # UESVP1228-4PT

  • Zoro # G1878829


product price:  $657.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Wide, (4) Tier
Number of Openings
4
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UESVP1228-4PT
Zoro #
G1878829
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
11 in
Opening Height
16 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Wide, (4) Tier
Number of Openings
4
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Lock Type
Electronic Keypad
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
None
Tier
Four
Locking System
1-Point
Item - Box Lockers
Box Locker
Locker Configurations
(1) Wide, (4) Tier
Material
Cold rolled steel
Legs
6"
Handle Type
Pull
Door Type
Clearview
Frame Assembled
Unassembled
Number of Tiers
4
Locker Color
Tan
Number of Lockers
4
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Units Wide
1

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 4, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Material Steel, Number of Lockers 4, Opening Depth 11 in, Opening Height 16 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.