Shop HALLOWELL

Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Tier, Marine Blue

  • Mfr # URB1258-6ASB-MB
  • Zoro # G7662584

product price: 
$
504.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
URB1258-6ASB-MB
Zoro #
G7662584
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
14 in
Opening Height
12 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in
Door Material Thickness
18 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Marine Blue
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Tier
Six
Handle Type
Pull
Includes
Closed Base, Padlock
Material
Cold rolled steel
Locker Configurations
(1) Wide, (6) Tier
Item - Box Lockers
Box Locker
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
None
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Locking System
1-Point
Lock Type
Padlock Hasp
Door Type
Louvered
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Tiers
6
Number of Units Wide
1
Locker Color
Blue
Includes Slope Top Panel
Yes
Audit Trail Storage
None
Number of Lockers
6
Frame Assembled
Assembled

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Pull, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.