Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Tier, Tan

  • Mfr # URB1258-6ASB-PT

  • Zoro # G7662566


product price:  $459.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URB1258-6ASB-PT
Zoro #
G7662566
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
14 in
Opening Height
12 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
18 ga
Base/Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Closed Base, Padlock
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Six
Item - Box Lockers
Box Locker
Hooks per Opening
None
Locker Configurations
(1) Wide, (6) Tier
Finish
Powder Coated
Locking System
1-Point
Handle Type
Pull
Legs
6"
Material
Cold rolled steel
Door Type
Louvered
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Units Wide
1
Locker Color
Tan
Number of Tiers
6
Includes Slope Top Panel
Yes
Frame Assembled
Assembled
Number of Lockers
6
Audit Trail Storage
None

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Pull, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.