Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Tier, Dark Gray

  • Mfr # URB1288-6ASB-HG
  • Zoro # G7662602
product price: 
$
561.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
URB1288-6ASB-HG
Zoro #
G7662602
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
12 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
18 ga
Base/Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Dark Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Legs
6"
Tier
Six
Handle Type
Pull
Locker Configurations
(1) Wide, (6) Tier
Locking System
1-Point
Includes
Closed Base, Padlock
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Box Lockers
Box Locker
Finish
Powder Coated
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
None
Lock Type
Padlock Hasp
Door Type
Louvered
Number of Units Wide
1
Locker Finish
Powder Coated
Number of Tiers
6
Includes Number Plates
Yes
Locker Color
Dark Gray
Number of Lockers
6
Frame Assembled
Assembled
Includes Slope Top Panel
Yes
Audit Trail Storage
None

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Pull, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.