Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Tier, Tan

  • Mfr # URB1288-6ASB-PT

  • Zoro # G7662593


product price:  $490.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
URB1288-6ASB-PT
Zoro #
G7662593
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
12 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
18 ga
Base/Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Handle Type
Pull
Hooks per Opening
None
Legs
6"
Locking System
1-Point
Tier
Six
Locker Configurations
(1) Wide, (6) Tier
Item - Box Lockers
Box Locker
Includes
Closed Base, Padlock
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold rolled steel
Door Type
Louvered
Lock Type
Padlock Hasp
Locker Finish
Powder Coated
Number of Tiers
6
Locker Color
Tan
Includes Number Plates
Yes
Number of Units Wide
1
Includes Slope Top Panel
Yes
Audit Trail Storage
None
Number of Lockers
6
Frame Assembled
Assembled

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Pull, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.