Shop HALLOWELL

Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (5) Tier, Dark Gray

  • Mfr # U3286-5A-HG
  • Zoro # G9812083

product price: 
$
639.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (5) Tier
Number of Openings
15
Overall Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3286-5A-HG
Zoro #
G9812083
UPC #
-
Country of Origin
United States
Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (5) Tier
Number of Openings
15
Color
Dark Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Configurations
(3) Wide, (5) Tier
Hooks per Opening
None
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Cold rolled steel
Handle Type
Pull
Includes
Number Plate
Legs
6" Leg Included
Item - Box Lockers
Box Locker
Lock Type
Padlock Hasp
Tier
Five
Locking System
1-Point
Door Type
Louvered
Number of Units Wide
3
Number of Tiers
5
Locker Color
Dark Gray
Includes Number Plates
Yes
Number of Lockers
15
Frame Assembled
Assembled
Audit Trail Storage
None

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
11 1/2 in
Frame Material Thickness
16 ga

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Pull, Includes Number Plate, Locker Material Steel, Number of Lockers 15, Opening Depth 17 in, Opening Height 11 1/2 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.