Shop HALLOWELL

Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Tier, Dark Gray

  • Mfr # U3288-6HV-A-HG
  • Zoro # G2142555

product price: 
$
1,200.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3288-6HV-A-HG
Zoro #
G2142555
UPC #
-
Country of Origin
United States
Item
Box Locker
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Dark Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Item - Box Lockers
Box Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Pull
Finish
Powder Coated
Material
Cold rolled steel
Tier
Six
Locking System
One Point
Hooks per Opening
None
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (6) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Includes
Lock Hole Cover Plate
Door Type
Ventilated
Includes Number Plates
Yes
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Tiers
6
Number of Lockers
18
Number of Units Wide
3
Locker Color
Dark Gray

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
10 1/2 in
Frame Material Thickness
16 ga

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Includes Lock Hole Cover Plate, Locker Material Steel, Number of Lockers 18, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.