Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Tier, Marine Blue

  • Mfr # URB3288-6ASB-MB

  • Zoro # G9821996


product price:  $1,132.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URB3288-6ASB-MB
Zoro #
G9821996
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
12 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Base/Leg Height
6 in
Door Material Thickness
18 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Marine Blue
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Hooks per Opening
None
Handle Type
Pull
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Six
Locker Configurations
(3) Wide, (6) Tier
Finish
Powder Coated
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locking System
1-Point
Includes
Closed Base, Padlock
Item - Box Lockers
Box Locker
Legs
6"
Lock Type
Padlock Hasp
Door Type
Louvered
Locker Finish
Powder Coated
Number of Units Wide
3
Includes Number Plates
Yes
Locker Color
Blue
Number of Tiers
6
Frame Assembled
Assembled
Number of Lockers
18
Audit Trail Storage
None
Includes Slope Top Panel
Yes

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Pull, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 18, Opening Depth 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.