Box Locker, 45 in W, 18 in D, 78 in H, (3) Wide, (4) Tier, Light Gray

  • Mfr # UELBP3588-4PL

  • Zoro # G9820946


product price:  $2,823.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Overall Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELBP3588-4PL
Zoro #
G9820946
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
12 1/4 in
Opening Depth
17 in
Opening Height
16 1/2 in
Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Color
Light Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Grays
Tier
Four
Includes
Channels with Punch-Out for Electrical Wiring
Locking System
1-Point
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Handle Type
Pull
Green Certification or Other Recognition
GREENGUARD Certified
Hooks per Opening
None
Lock Type
Electronic Keypad
Locker Configurations
(3) Wide, (4) Tier
Legs
6"
Finish
Powder Coated
Item - Box Lockers
Box Locker
Material
Cold rolled steel
Door Type
Solid
Mounting Style
Surface
Includes Number Plates
Yes
Number of Units Wide
3
Number of Tiers
4
Frame Assembled
Unassembled
Number of Lockers
12
Locker Color
Gray

Description

Box Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 3, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 12, Opening Depth 17 in, Opening Height 16 1/2 in, Opening Width 12 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Material Steel, Door Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.