Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Tan

  • Mfr # UESVP1788-16PT
  • Zoro # G9820684
product price: 
$
2,586.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Overall Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UESVP1788-16PT
Zoro #
G9820684
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
10 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker Unit with Coat Rod
Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Beiges/Whites
Includes
48 in Coat Rod, Number Plate
Locking System
1-Point
Lock Type
Electronic Keypad
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
None
Tier
Sixteen
Locker Configurations
(6) Wide, (6) Tier
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Handle Type
Pull
Legs
6"
Item - Box Lockers
Box Locker Unit with Coat Rod
Door Type
Clearview
Number of Units Wide
6
Number of Tiers
6
Includes Hanging Rod
Yes
Locker Color
Tan
Number of Lockers
16
Frame Assembled
Unassembled
Includes Number Plates
Yes
Audit Trail Storage
None

Description

Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 6, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 78 in, Overall Width 72 in, Handle Type Pull, Includes Hanging Rod Yes, Locker Material Steel, Number of Lockers 16, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.