Cable Reel Rack, 3-Axle Add-On, 36 in. W
Mfr # HRR363699-3A-PB
Zoro # G3467296
product price: $488.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
36 in
Overall Height
99 in
Number of Spindles
3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRR363699-3A-PB
Zoro #
G3467296
UPC #
192109030238
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
36 in
Overall Height
99 in
Width
36"
Depth
36"
Height
99"
For Maximum Spool Diameter
24 in
Details
Item
Reel Rack Add-On
Number of Spindles
3
Material
Steel
Finish
Powder Coated
Color
Blue/Gray
Construction
Steel
Number of Openings
0
Type
3-Axle Add-On
Includes
Axle Brackets, (3) 2 3/8 in O.D. Axles
Load Capacity
6,000 lb
Duty Rating
Heavy-Duty
Adjustment Type
Bracket
Whole Unit Load Capacity
6,000 lb
Load Capacity per Level
2,000 lb
For Maximum Number of Spindles
3
Rack Configuration
Add-On
Description
Reel Rack Add-On, Adjustment Type Bracket, Color Blue/Gray, Finish Powder Coated, Material Steel, Overall Depth 36 in, Overall Height 99 in, Overall Width 36 in, Whole Unit Load Capacity 6,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, (3) 2 3/8 in O.D. Axles, For Maximum Number of Spindles 3, Heavy-Duty Duty Rating, 24 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.