Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Dark Gray, 4 Shelves
Mfr # 865C24A-HG
Zoro # G0622260
product price:Â $761.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lbs
Door Type
Standard
Lock Type
Keyed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
865C24A-HG
Zoro #
G0622260
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.