Extra Shelf Level 30"D x 96"W, Steel
Mfr # DRHCPL9630ME
Zoro # G2007533
product price: $116.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
96 in
Overall Depth
30 in
Shelf Capacity
620 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRHCPL9630ME
Zoro #
G2007533
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
30 in
Width
96"
Depth
30"
Height
84"
Details
Item
Shelf
Color
Black
Shelf Capacity
620 lb
Finish
Powder Coated
Number of Shelves
1
For Use With
Boltless Shelving
Decking
Particleboard
Includes
(2) Center Supports, (4) Beams
Material
Steel
Decking Material
Particleboard
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
No. of Shelves
1
Item - Boltless Shelving Accessories
Shelf
Load Capacity
620 lb
Frame Finish
Powder Coated
Frame Material
Steel
Description
Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 30 in, Load Capacity 620 lb, Includes (2) Center Supports, (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.