Extra Shelf Level 36"D "x 96"W, Steel
Mfr # DRHCPL9636ME
Zoro # G2007542
product price: $121.99
/eaKey Features
Color
Black
Overall Width
96 in
Overall Depth
36 in
Shelf Capacity
620 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRHCPL9636ME
Zoro #
G2007542
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
36 in
Height
84"
Depth
36"
Width
96"
Details
Item
Shelf
Color
Black
Shelf Capacity
620 lb
Finish
Powder Coated
Number of Shelves
1
Decking Material
Particleboard
Decking
Particleboard
Material
Steel
No. of Shelves
1
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
For Use With
Boltless Shelving
Item - Boltless Shelving Accessories
Shelf
Includes
(2) Center Supports, (4) Beams
Load Capacity
620 lb
Frame Finish
Powder Coated
Frame Material
Steel
Description
Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 36 in, Load Capacity 620 lb, Includes (2) Center Supports, (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.