Zoro Homepage

Extra Shelf Level 48"D x 60"W, Steel

  • Mfr # DRHCWL6048ME

  • Zoro # G2004970


product price: $120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
60 in
Overall Depth
48 in
Shelf Capacity
1,000 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHCWL6048ME
Zoro #
G2004970
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
48 in
Width
60"
Height
84"
Depth
48"

Details

Item
Shelf
Color
Black
Shelf Capacity
1,000 lb
Finish
Powder Coated
Number of Shelves
1
Shelf Style
Single Straight
No. of Shelves
1
Includes
(4) Beams, Center Support
Decking
Wire Deck
Shelf Configuration
Single Straight
Material
Steel
Finish - Shelving and Racks
Powder Coated
Decking Material
Steel
Green Certification or Other Recognition
GREENGUARD Certified
For Use With
Boltless Shelving
Item - Boltless Shelving Accessories
Shelf
Load Capacity
1,000 lb
Frame Finish
Powder Coated
Decking Finish
Powder Coated
Decking Gauge
4 ga
Frame Material
Steel
Decking Style
Wire

Description

Shelf, Black, Decking Style Wire, Steel, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 60 in, Overall Depth 48 in, Load Capacity 1,000 lb, Includes (4) Beams, Center Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.