Extra Shelf Level 48"D x 72"W, Steel
Mfr # DRHCWL7248ME
Zoro # G2004943
product price: $137.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
72 in
Overall Depth
48 in
Shelf Capacity
1,000 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRHCWL7248ME
Zoro #
G2004943
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
48 in
Depth
48"
Height
84"
Width
72"
Description
Shelf, Black, Decking Style Wire, Steel, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 48 in, Load Capacity 1,000 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.