Shop HALLOWELL

Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel

  • Mfr # F5511-24HG
  • Zoro # G1974441

product price: 
$
270.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5511-24HG
Zoro #
G1974441
UPC #
192109018250
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Style
Open
No. of Shelves
6
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Item - Shelving
Metal Shelving
Material
Steel
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Shelving Type
Freestanding
Gauge
20 ga
Duty Rating
Medium-Duty
Whole Unit Load Capacity
4,800 lb
Assembled
Unassembled
Frame Material
Steel
Post Construction
Angle
Load Capacity per Shelf
800 lb
Post Gauge
14 ga
Shelf Configuration
Standalone
Shelf Adjustment Increments
1 1/2 in

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
87"
Width
36 in

Description

Shelving Unit, Freestanding, Open, Material Cold Rolled Steel, Gauge 20, Number of Shelves 6, Width 36 In., Depth 24 In., Height 87 In., Shelf Capacity 800 lb., Gray, Finish Powder Coat, Includes (6) Shelves, (4) Posts, (24) Clips, Side & Back Sway Brace Assembly and Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.