Gear Locker, 24 3/4 in W, 22 in D, 86 1/4 in H, (1) Tier, (1) Wide, Red
- Mfr # TGBN42(84)-1BC-G-RR-HT
- Zoro # G9820727
product price:Â
$
1,017.99
/ea
Key Features
Overall Width
24 3/4 in
Overall Depth
22 in
Overall Height
86 1/4 in
Opening Width
22 in
Opening Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TGBN42(84)-1BC-G-RR-HT
- Zoro #
- G9820727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 3/4 in
- Overall Depth
- 22 in
- Overall Height
- 86 1/4 in
- Opening Width
- 22 in
- Opening Depth
- 21 in
- Opening Height
- 57 in
- Locker Door Material Thickness
- 14 ga
- Frame Material Material Thickness
- 16 ga
- Locker Opening Height
- 57 in
- Security Box Width
- 12 in
- Back Panel Material Thickness
- 18 ga
- Hanging Rod Length
- 22 in
- Locker Opening Width
- 22 in
- Locker Opening Depth
- 21 in
- Shelf Material Thickness
- 16 ga
- Frame Material Thickness
- 16 ga
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 2, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Red, Number of Compartments 2, Open Front Yes, Overall Depth 22 in, Overall Height 86 1/4 in, Overall Width 24 3/4 in, Security Box Location Top Compartment, Includes Number Plates Yes, Locker Opening Depth 21 in, Locker Opening Height 57 in, Locker Opening Width 22 in, Lock Type Padlock Hasp, Number of Hooks 2, Security Box Width 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.