Shop HALLOWELL

Gear Locker, 30 in W, 24 in D, 84 in H, (1) Tier, (1) Wide, Red Oak

  • Mfr # RL302484-1SB
  • Zoro # G9808653

product price: 
$
2,073.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 in
Overall Depth
24 in
Overall Height
84 in
Color
Red Oak
Opening Height
66 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RL302484-1SB
Zoro #
G9808653
UPC #
-
Country of Origin
United States
Color
Red Oak
Locker Configuration
(1) Tier, (1) Wide
Number of Shelves
1
Door Type
Solid
Item
Gear Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Number of Openings
1
Locker Door Type
Solid
Hooks per Opening
(2) Two Prong
Locker Material
Wood
Includes
Seat Storage
Material
Wood
Locker Color Family
Reds/Browns
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Clear Lacquer
Tier
One
Locker Configurations
(1) Wide, (1) Tier
Lock Type
Combination
Hook Type
(2) Double Prong
Number of Compartments
1
Method of Construction
Bolted
Locker Finish
Lacquer
Hanging Rod Material
Steel
Frame Assembled
Assembled
Locker Color
Red Oak
Includes Footlocker
Yes
Open Front
Yes
Includes Security Box
Yes
Includes Hanging Rod
Yes
Security Box Location
Top Compartment
Includes Locks
Yes
Footlocker Access
Lift Seat
Number of Hooks
2

Dimensions

Overall Width
30 in
Overall Depth
24 in
Overall Height
84 in
Opening Height
66 in
Opening Width
28 1/2 in
Opening Depth
23 1/4 in
Locker Door Material Thickness
0.75 in
Shelf Material Thickness
0.75 in
Locker Opening Width
28 1/2 in
Frame Material Material Thickness
0.75 in
Locker Opening Height
66 in
Back Panel Material Thickness
0.75 in
Locker Opening Depth
23 1/4 in
Frame Material Thickness
0.75 in

Description

Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Red Oak, Number of Compartments 1, Open Front Yes, Overall Depth 24 in, Overall Height 84 in, Overall Width 30 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Includes Seat Storage, Includes Locks Yes, Locker Opening Depth 23 1/4 in, Locker Opening Height 66 in, Locker Opening Width 28 1/2 in, Lock Type Combination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.