Shop All Industrial Storage Cabinets
Hallowell
Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 36"Wx18"Dx84"H, Gray
Mfr # GM6SC6884-4HG
Zoro # G002554850
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
Product Information
- Brand Hallowell
- MFR # GM6SC6884-4HG
- Zoro # G002554850
- UPC # 192109037718
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Description
THIS ALL-WELDED, HEAVY-DUTY STEEL STORAGE CABINET FEATURES HEAVY 16 GAUGE BODY AND DOORS. THESE STORAGE CABINETS ARE IDEAL FOR APPLICATIONS REQUIRING A TOUGH EXTERIOR AND HIGH CAPACITY SHELVES. SHELVES ADJUST ON 3" CENTERS, DESIGNED TO SUPPORT UP TO 1050 LBS. UNIFORMLY DISTRIBUTED. THREE-POINT STEEL LOCKING SYSTEM IS OPERATED BY A 3/16" THICK STEEL TURN HANDLE. FULL DOOR HEIGHT PIANO HINGES FOR STRENGTH AND SECURITY. DURABLE GRAY POWDER COAT FINISH. STORAGE CABINETS ARE SHIPPED ASSEMBLED AND READY TO USE IMMEDIATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Sentry Tank Alarm for 2" NPT Tank (007670)
- CLOSETMAID 84 WHT Wall Standard (281200)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 6 1/2 in W, 6 3/4 in H, 6 PK (DUS239)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD4712RW)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6SC6478-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18A-ME)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG4SC6478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18A-ME)
- DURHAM MFG 14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H (3501-HDL-50)
- Hallowell Industrial Storage Cabinets