Shop HALLOWELL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker, 12 in H, 12 in w, Black
- Mfr # U3228-6A-ME
- Zoro # G023939353
product price:Â
$
808.99
/ea
Key Features
Opening Height
12 in
Number of Units Wide
3
ADA Compliant
No
Locker Material
Steel
Number of Tiers
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U3228-6A-ME
- Zoro #
- G023939353
- UPC #
- 192109038692
- Country of Origin
- United States
- Number of Units Wide
- 3
- ADA Compliant
- No
- Locker Material
- Steel
- Number of Tiers
- 6
- Includes Number Plates
- Yes
- Frame Assembled
- Unassembled
- Locker Color
- Black
- Antimicrobial
- No
- Duty Rating
- Super Duty
- Door Type
- Louvered
- Includes Locks
- No
- Item
- Locker
- Includes Hanging Rod
- No
- Handle Type
- Projecting Lift
- Number of Lockers
- 18
- Locker Finish
- Powder Coated
- Number of Shelves per Opening
- 0
- Includes Slope Top Panel
- No
- Lock Type
- Padlock
- Method of Construction
- Welded
Dimensions
- Opening Height
- 12 in
- Overall Width
- 12 in
- Panel Material Thickness
- 24 ga
- Overall Depth
- 12 in
- Opening Width
- 12 in
- Overall Height
- 78 in
- Base/Leg Height
- 6 in
- Frame Material Thickness
- 24 ga
- Door Material Thickness
- 18 ga
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Projecting Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.