Shop HALLOWELL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker, 12 in H, 12 in w, Light Gray
- Mfr # U3228-6A-PL
- Zoro # G323939183
product price:Â
$
808.99
/ea
Key Features
ADA Compliant
No
Panel Material Thickness
24 ga
Includes Number Plates
Yes
Overall Width
12 in
Number of Tiers
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3228-6A-PL
- Zoro #
- G323939183
- UPC #
- 192109038715
- Country of Origin
- United States
Dimensions
- Panel Material Thickness
- 24 ga
- Overall Width
- 12 in
- Frame Material Thickness
- 24 ga
- Base/Leg Height
- 6 in
- Opening Height
- 12 in
- Overall Depth
- 12 in
- Door Material Thickness
- 18 ga
- Opening Width
- 12 in
- Overall Height
- 78 in
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Projecting Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.