Zoro Homepage

Locker, 12 in W, 12 in D, 78 in H

  • Mfr # URB3228-2A-PL

  • Zoro # G816114165


product price: $796.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
36 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URB3228-2A-PL
Zoro #
G816114165
UPC #
192109042125
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
36 in
Opening Width
12 in
Frame Material Thickness
24 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in
Panel Material Thickness
24 ga

Details

Door Type
Louvered
Item
Locker
Method of Construction
Welded
Locker Material
Steel
Includes
Padlock Strike Plate, Padlock
Handle Type
Recessed Lift
Lock Type
Combination/Padlock
Hook Type
Double Prong, (2) Single Hook
Number of Units Wide
3
Duty Rating
Super Duty
Includes Number Plates
Yes
Locker Finish
Powder Coated
Frame Assembled
Assembled
Locker Color
Gray
Includes Hanging Rod
No
Number of Lockers
6
Antimicrobial
No
Includes Locks
Yes
Number of Shelves per Opening
0
Number of Tiers
2
Includes Slope Top Panel
No
ADA Compliant
No

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Combination/Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Padlock Strike Plate, Padlock, Includes Hanging Rod No, Includes Slope Top Panel No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.