Locker, 12 in W, 15 in D, 12 in H

  • Mfr # UEL1258-6A-PL

  • Zoro # G816114073


product price: $1,030.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
12 in
Opening Height
12 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UEL1258-6A-PL
Zoro #
G816114073
UPC #
192109043399
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
12 in
Opening Height
12 in
Opening Width
12 in
Panel Material Thickness
24 ga
Base/Leg Height
6 in
Door Material Thickness
16 ga
Frame Material Thickness
24 ga

Details

Door Type
Louvered
Item
Locker
Method of Construction
Welded
Locker Material
Steel
Lock Type
8-Digit Code/Key
Includes
CR123 Battery
Handle Type
Side Latch
Number of Lockers
6
Door Locking Points
1
Includes Slope Top Panel
No
Includes Locks
Yes
Duty Rating
Super Duty
Number of Shelves per Opening
1
Number of Tiers
6
Antimicrobial
No
Includes Number Plates
Yes
Frame Assembled
Unassembled
ADA Compliant
Yes
Number of Units Wide
1
Includes Hanging Rod
No
Locker Finish
Powder Coated
Locker Color
Gray

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type 8-Digit Code/Key, Overall Depth 15 in, Overall Height 12 in, Overall Width 12 in, ADA Compliant Yes, Antimicrobial No, Base/Leg Height 6 in, Door Locking Points 1, Handle Type Side Latch, Includes CR123 Battery, Includes Hanging Rod No, Includes Slope Top Panel No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.