Shop HALLOWELL

Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Light Wood/Black

  • Mfr # UW3588-1A-MEW
  • Zoro # G9868713

product price: 
$
1,821.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Wood/Black
Opening Height
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UW3588-1A-MEW
Zoro #
G9868713
UPC #
-
Country of Origin
United States
Color
Light Wood/Black
Locker Configuration
(1) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Handle Type
None
Includes
Hat Shelf and Number Plate
Locker Material
Steel
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs Included
Yes
Finish
Powder Coated
Locker Handle Type
None
Tier
One
Number of Openings
3
Legs
6"
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Locker Lock Type
Keyed
Material
Cold Rolled Steel Body/Red Oak Door
Hook Type
Double Prong, (2) Single Prong
Lock Type
Keyed
Includes Number Plates
Yes
Number of Units Wide
3
Locker Finish
Powder Coated
Locker Color
Light Wood/Black
Number of Tiers
1
Number of Lockers
3
Audit Trail Storage
None
Frame Assembled
Assembled

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
12 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood/Black, Lock Type Keyed, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type None, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.