Locker, 12 in W, 15 in D, 24 in H

  • Mfr # UEL1258-3A-ME

  • Zoro # G616114075


product price: $653.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
24 in
Opening Height
24 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UEL1258-3A-ME
Zoro #
G616114075
UPC #
192109043849
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
24 in
Opening Height
24 in
Opening Width
12 in
Panel Material Thickness
24 ga
Base/Leg Height
6 in
Door Material Thickness
16 ga
Frame Material Thickness
24 ga

Details

Door Type
Louvered
Item
Locker
Locker Material
Steel
Hook Type
Double Ceiling Hook
Handle Type
Side Latch
Includes
CR123 Battery
Lock Type
8-Digit Code/Key
Method of Construction
Welded
Locker Color
Black
Duty Rating
Super Duty
Includes Hanging Rod
No
Door Locking Points
1
ADA Compliant
Yes
Antimicrobial
No
Locker Finish
Powder Coated
Number of Tiers
3
Frame Assembled
Unassembled
Includes Number Plates
Yes
Includes Locks
Yes
Number of Lockers
3
Number of Units Wide
3
Includes Slope Top Panel
No
Number of Shelves per Opening
1

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type 8-Digit Code/Key, Overall Depth 15 in, Overall Height 24 in, Overall Width 12 in, ADA Compliant Yes, Antimicrobial No, Base/Leg Height 6 in, Door Locking Points 1, Handle Type Side Latch, Includes CR123 Battery, Includes Hanging Rod No, Includes Slope Top Panel No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.