Cell Phone Locker, 37 in W, 9 1/4 in D, 31 in H, (5) Tier, (5) Wide, Bronze

  • Mfr # 19158-25ZSC
  • Zoro # G7133347
product price: 
$
2,261.99
/ea
Free Shipping & Returns

Key Features

Overall Width
37 in
Overall Depth
9 1/4 in
Overall Height
31 in
Color
Bronze
Opening Height
5 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19158-25ZSC
Zoro #
G7133347
UPC #
820996506078
Country of Origin
United States
Color
Bronze
Locker Configuration
(5) Tier, (5) Wide
Door Type
Solid
Item
Cell Phone Locker
Number of Openings
24
Assembled/Unassembled
Assembled
Locker Lock Type
Resettable Combination
Locker Configurations
(5) Wide, (5) Tier
Locker Door Type
Solid
Legs Included
No
Mounting Style
Surface
Locker Handle Type
None
Locker Material
Aluminum
Locker Color Family
Reds/Browns
Finish
Powder Coated
Handle Type
None
Lock Type
Combination
Locker Finish
Powder Coated
Number of Units Wide
5
Includes Keys
Yes
Door Material
Aluminum
Locker Color
Bronze
Frame Assembled
Assembled
Number of Tiers
5
Includes Label Holders
Yes
Number of Lockers
24

Dimensions

Overall Width
37 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Height
5 1/4 in
Opening Width
6 1/2 in
Opening Depth
8 in
Label Holder Height
5/8 in
Label Holder Width
2 in

Description

Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 5, Handle Type None, Locker Color Bronze, Mounting Style Surface, Number of Lockers 24, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 37 in, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes, Label Holder Height 5/8 in

Ratings & reviews