Locker, 12 in W, 18 in D, 12 in H
- Mfr # UEL3288-6A-ME
- Zoro # G216114222
product price:Â
$
3,292.99
/ea
Key Features
Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
12 in
Door Type
Louvered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEL3288-6A-ME
- Zoro #
- G216114222
- UPC #
- 192109044006
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 18 in
- Overall Height
- 78 in
- Opening Height
- 12 in
- Opening Width
- 12 in
- Door Material Thickness
- 16 ga
- Base/Leg Height
- 6 in
- Panel Material Thickness
- 24 ga
- Frame Material Thickness
- 24 ga
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type 8-Digit Code/Key, Overall Depth 18 in, Overall Height 12 in, Overall Width 12 in, ADA Compliant Yes, Antimicrobial No, Base/Leg Height 6 in, Door Locking Points 1, Handle Type Side Latch, Includes CR123 Battery, Includes Hanging Rod No, Includes Slope Top Panel No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.