Locker, 12 in W, 18 in D, 78 in H

  • Mfr # URB3288-2ASB-ME

  • Zoro # G116114209


product price: $859.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
36 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URB3288-2ASB-ME
Zoro #
G116114209
UPC #
192109042637
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
36 in
Opening Width
12 in
Panel Material Thickness
24 ga
Base/Leg Height
6 in
Frame Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Door Type
Louvered
Item
Locker
Method of Construction
Welded
Hook Type
Double Prong Ceiling Hook, (2) Single Hook
Includes
Padlock Strike Plate, Padlock
Handle Type
Recessed Lift
Lock Type
Combination/Padlock
Locker Material
Steel
Number of Tiers
2
Number of Shelves per Opening
0
Frame Assembled
Assembled
Includes Locks
Yes
Locker Finish
Powder Coated
Includes Slope Top Panel
Yes
Includes Number Plates
Yes
Number of Lockers
6
Duty Rating
Super Duty
ADA Compliant
No
Includes Hanging Rod
No
Locker Color
Black
Number of Units Wide
3
Antimicrobial
No

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Padlock Strike Plate, Padlock, Includes Hanging Rod No, Includes Slope Top Panel Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.