Shop HALLOWELL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker, 24 in H, 12 in w, Black
- Mfr # U3288-3A-ME
- Zoro # G323939350
product price:Â
$
838.99
/ea
Key Features
Method of Construction
Welded
ADA Compliant
No
Handle Type
Recessed Lift
Duty Rating
Super Duty
Number of Units Wide
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U3288-3A-ME
- Zoro #
- G323939350
- UPC #
- 192109038654
- Country of Origin
- United States
- Method of Construction
- Welded
- ADA Compliant
- No
- Handle Type
- Recessed Lift
- Duty Rating
- Super Duty
- Number of Units Wide
- 3
- Frame Assembled
- Assembled
- Hook Type
- Double Prong
- Number of Shelves per Opening
- 0
- Locker Color
- Black
- Locker Material
- Steel
- Includes Hanging Rod
- No
- Includes Locks
- No
- Includes Slope Top Panel
- No
- Antimicrobial
- No
- Door Type
- Louvered
- Item
- Locker
- Number of Lockers
- 9
- Locker Finish
- Powder Coated
- Number of Tiers
- 3
- Includes Number Plates
- Yes
- Lock Type
- Combination/Padlock
Dimensions
- Opening Width
- 12 in
- Base/Leg Height
- 6 in
- Overall Height
- 78 in
- Overall Width
- 12 in
- Door Material Thickness
- 16 ga
- Frame Material Thickness
- 24 ga
- Panel Material Thickness
- 24 ga
- Opening Height
- 24 in
- Overall Depth
- 18 in
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.