Shop HALLOWELL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker, 36 in H, 12 in w, Black
- Mfr # U3228-2A-ME
- Zoro # G023938325
product price:Â
$
659.99
/ea
Key Features
Panel Material Thickness
24 ga
Includes Slope Top Panel
No
Frame Material Thickness
24 ga
Number of Tiers
2
Number of Units Wide
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3228-2A-ME
- Zoro #
- G023938325
- UPC #
- 192109038456
- Country of Origin
- United States
Dimensions
- Panel Material Thickness
- 24 ga
- Frame Material Thickness
- 24 ga
- Overall Depth
- 12 in
- Opening Height
- 36 in
- Door Material Thickness
- 16 ga
- Overall Width
- 12 in
- Overall Height
- 78 in
- Opening Width
- 12 in
- Base/Leg Height
- 6 in
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.