Shop HALLOWELL

Locker, 36 in H, 12 in w, Light Gray

  • Mfr # U3288-2A-PL
  • Zoro # G523939204

product price: 
$
718.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Base/Leg Height
6 in
Frame Assembled
Assembled
Antimicrobial
No
Opening Height
36 in
Locker Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3288-2A-PL
Zoro #
G523939204
UPC #
192109038555
Country of Origin
United States

Dimensions

Base/Leg Height
6 in
Opening Height
36 in
Overall Depth
18 in
Door Material Thickness
16 ga
Overall Height
78 in
Overall Width
12 in
Panel Material Thickness
24 ga
Opening Width
12 in
Frame Material Thickness
24 ga

Details

Frame Assembled
Assembled
Antimicrobial
No
Locker Color
Gray
Includes Slope Top Panel
No
Includes Locks
No
Duty Rating
Super Duty
ADA Compliant
No
Item
Locker
Number of Tiers
2
Includes Hanging Rod
No
Number of Shelves per Opening
0
Locker Material
Steel
Handle Type
Recessed Lift
Number of Units Wide
3
Lock Type
Combination/Padlock
Method of Construction
Welded
Locker Finish
Powder Coated
Number of Lockers
6
Hook Type
Double Prong, (2) Single Hook
Door Type
Louvered
Includes Number Plates
Yes

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Combination/Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.