Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black

  • Mfr # U1282-1MP
  • Zoro # G9399065
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1282-1MP
Zoro #
G9399065
UPC #
192109011985
Country of Origin
United States
Color
Light Gray/Black
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Locker Material
Steel
Lock Type
Padlock Hasp
Legs Included
No
Handle Type
Recessed Lift
Material
Cold Rolled Sheet Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Hat shelf
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Number of Openings
1
Tier
One
Hooks per Opening
(1) Double, (2) Single
Legs
nOne
Assembled/Unassembled
Unassembled
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Handle Type
Recessed Lift
Locker Color Family
Grays
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Hook Type
(2) Single Prong
Number of Units Wide
1
Number of Shelves per Opening
1
Number of Tiers
1
Audit Trail Storage
None
Includes Number Plates
Yes
Locker Finish
Powder Coated
Locker Color
Light Gray/Black
Frame Assembled
Unassembled
Includes Hanging Rod
Yes

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
9 1/4 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.