Shop HALLOWELL

Locker, 72 in H, 12 in w, Black

  • Mfr # U3228-1A-ME

  • Zoro # G423939366


product price:  $565.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Opening Width
12 in
Overall Height
78 in
Number of Shelves per Opening
0
Locker Finish
Powder Coated
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3228-1A-ME
Zoro #
G423939366
UPC #
192109038333
Country of Origin
United States

Dimensions

Opening Width
12 in
Overall Height
78 in
Base/Leg Height
6 in
Panel Material Thickness
24 ga
Frame Material Thickness
24 ga
Overall Depth
12 in
Door Material Thickness
16 ga
Overall Width
12 in
Opening Height
72 in

Details

Number of Shelves per Opening
0
Locker Finish
Powder Coated
ADA Compliant
No
Locker Material
Steel
Includes Slope Top Panel
No
Hook Type
Double Prong, (2) Single Hook
Locker Color
Black
Antimicrobial
No
Includes Locks
No
Item
Locker
Frame Assembled
Assembled
Includes Hanging Rod
No
Lock Type
Combination/Padlock
Door Type
Louvered
Number of Units Wide
3
Includes Number Plates
Yes
Number of Lockers
3
Method of Construction
Welded
Number of Tiers
1
Duty Rating
Super Duty
Handle Type
Recessed Lift

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.