Locker, 72 in H, 12 in w, Light Gray
- Mfr # U1258-1A-PL
- Zoro # G323939381
product price:Â
$
230.99
/ea
Key Features
Frame Assembled
Assembled
Frame Material Thickness
24 ga
Door Material Thickness
16 ga
Includes Slope Top Panel
No
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1258-1A-PL
- Zoro #
- G323939381
- UPC #
- 192109038388
- Country of Origin
- United States
Dimensions
- Frame Material Thickness
- 24 ga
- Door Material Thickness
- 16 ga
- Overall Height
- 78 in
- Base/Leg Height
- 6 in
- Panel Material Thickness
- 24 ga
- Opening Height
- 72 in
- Overall Width
- 12 in
- Opening Width
- 12 in
- Overall Depth
- 15 in
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Combination/Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.