Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue

  • Mfr # URB1228-1ASB-MB
  • Zoro # G7662286
product price: 
$
327.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
URB1228-1ASB-MB
Zoro #
G7662286
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in

Details

Color
Marine Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Finish
Powder Coated
Tier
One
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Legs
6"
Locker Color Family
Blues/Purples
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Locker Lock Type
Padlock Hasp
Number of Openings
1
Locker Configurations
(1) Wide, (1) Tier
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Closed Base, Padlock
Locker Material
Steel
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Number of Units Wide
1
Includes Hanging Rod
No
Locker Color
Blue
Audit Trail Storage
None
Number of Tiers
1
Locker Finish
Powder Coated
Frame Assembled
Assembled
Includes Slope Top Panel
Yes
Number of Shelves per Opening
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Hanging Rod No, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.