Shop HALLOWELL

Metal Antimicrobial Shelving, 24"D x 48"W x 87"H, 11 Shelves, Steel

  • Mfr # A472C-24PL-AM
  • Zoro # G2255718

product price: 
$
846.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A472C-24PL-AM
Zoro #
G2255718
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Width
48 in
Depth
24"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
350 lb
Finish
Powder Coated
Number of Shelves
11
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Item - Shelving
Metal Shelving
Shelving Type
Add-On
Gauge
22 ga
Includes
(2) Back Angle Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Shelving Post Gauge
14
Number of Drawers
0
Shelving Style
Closed
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
No. of Shelves
11
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Gold Certified
Load Capacity
3850 lb.
Post Construction
Angle, Bead
Frame Material
Steel
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Load Capacity per Shelf
350 lb
Shelf Configuration
Add-On
Post Gauge
14 ga
Whole Unit Load Capacity
3,850 lb

Description

Closed Industrial Shelving, Add On Unit, Medium Duty, Cold Rolled Steel, Width 48 In., Depth 24 In., Height 87 In., Total Unit Capacity 3850 lb., Shelf Capacity 350 lb., Number of Shelves 11, Platinum, 22 Gauge, Antimicrobial Powder Coat Finish, Includes 11 Shelves, 3 Posts, 44 Clips, 1 Side Panel Assy and 1 Back Panel Assy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.