Metal Antimicrobial Shelving, 18"D x 48"W x 87"H, 11 Shelves, Steel

  • Mfr # A471C-18PL-AM

  • Zoro # G2256847


product price:  $541.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A471C-18PL-AM
Zoro #
G2256847
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Width
48"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
11
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
No. of Shelves
11
Includes
(2) Back Angle Posts, Back Sway Brace Assembly, Beaded Front Post, Side Sway Brace Assembly
Number of Drawers
0
Shelf Adjustments
1 1/2 in
Shelving Style
Open
Shelving Type
Add-On
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Gold
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
Gauge
22
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Strength Rating
Commercial
Load Capacity
4125 lb
Standards
Greenguard Gold Certified
Duty Rating
Medium-Duty
Whole Unit Load Capacity
4,125 lb
Post Gauge
14 ga
Frame Material
Steel
Load Capacity per Shelf
375 lb
Shelf Configuration
Add-On
Post Construction
Angle, Bead
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 4,125 lb, Number of Shelves 11, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.