Metal Antimicrobial Shelving, 18"D x 48"W x 87"H, 11 Shelves, Steel

  • Mfr # A472C-18PL-AM

  • Zoro # G2255736


product price:  $664.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A472C-18PL-AM
Zoro #
G2255736
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Width
48"
Depth
18"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
11
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Includes
(2) Back Angle Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
No. of Shelves
11
Green Certification or Other Recognition
GREENGUARD Gold
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Shelving Type
Add-On
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Material
Steel
Gauge
22
Standards
Greenguard Gold Certified
Load Capacity
4125 lb
Assembled
Unassembled
Post Construction
Angle, Bead
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Duty Rating
Medium-Duty
Post Gauge
14 ga
Frame Material
Steel
Load Capacity per Shelf
375 lb
Whole Unit Load Capacity
4,125 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 4,125 lb, Number of Shelves 11, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.