Shop HALLOWELL

Metal Shelving, 12"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # A5520-12HG
  • Zoro # G7799766

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A5520-12HG
Zoro #
G7799766
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Material
Steel
No. of Shelves
5
Shelving Style
Closed
Shelving Type
Add-On
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Shelving
Metal Shelving
Gauge
20 ga
Number of Drawers
0
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
4000 lb.
Shelving Strength Rating
Commercial
Standards
Greenguard Certified
Frame Material
Steel
Post Construction
Angle, Bead
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Load Capacity per Shelf
800 lb
Post Gauge
14 ga
Whole Unit Load Capacity
4,000 lb
Shelf Configuration
Add-On

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Depth
12"
Width
36 in

Description

Closed Industrial Shelving, Add On Unit, Heavy Duty, Cold Rolled Steel, Width 36 In, Depth 12 In, Height 87 In, Total Unit Capacity 4000 Lb, 20 Gauge, Shelf Capacity 800 Lbs, Number of Shelves 5, Gray Baked Enamel Finish, Includes 5 Shelves, 3 Posts, 20 Clips, 4 Braces, 1 Side Panel and 1 Back Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.