Metal Antimicrobial Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # 4713-12PL-AM
  • Zoro # G8313277
product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4713-12PL-AM
Zoro #
G8313277
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Width
48 in
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Antimicrobial Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Finish - Shelving and Racks
Powder Coated
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Drawers
0
No. of Shelves
8
Shelving Style
Open
Gauge
22 ga
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Pair Side Sway Braces, Pair Back Sway Braces
Shelving Type
Starter
Standards
Greenguard Gold Certified
Load Capacity
3000 lb.
Whole Unit Load Capacity
3,000 lb
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle, Bead
Frame Material
Steel
Duty Rating
Medium-Duty
Assembled
Unassembled
Load Capacity per Shelf
375 lb
Shelf Configuration
Starter
Post Gauge
14 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 8, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Antimicrobial Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.